Beli water pressure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  2. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  3. ANEST IWATA Hand Pressure Gauge (Pengukur Tekanan Tangan)
    50%
    Mulai

    Rp989.900

    ANEST IWATA Hand Pressure Gauge (Pengukur Tekanan Tangan)
    Deskripsi:
    The air pressure can be controlled and adjusted with a small hand pressure gauge that does not break the balance when attached to the spray gun. Air pressure management.
    atribut:
    • Adjustment Method: Screw type
    • nipple: (Air) G1 / 4
    • Material (Main Unit): Brass
  4. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    87%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  5. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  6. CEJN Pressure Gauge DS63 (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp599.900

    CEJN Pressure Gauge DS63 (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Color: Chrome Metallic
    • Connection Type: Bottom
  7. monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • The Outer Diameter (Ø mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Dimension D (mm): 49.5
    • Dimension B (mm): 28.5
    • The connecting portion screw: G1 / 4
    • Accuracy (%): 2.5
    • Case Shape: Vertical collarless
    • Dimensions a (mm): 60.5
    • Dimensions c (mm): 11
    • Dimensions e (mm): 13
    • Measurement Fluid: Pneumatic, hydraulic, other
  8. monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  9. monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp129.900

    monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • Case Shape: Vertical collarless
    • Thickness (mm): 29.3
    • Accuracy: +/- 2.5% FS
    • The outer diameter ( phi mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Measurement Fluid: Pneumatic, hydraulic, other
    • Measurement Range (MPa): 0-1.0
    • The connecting portion screw: R1 / 4
  10. KUKKO Complete Set of Separators and Pulling Device (Kit Penarik Laher)
    Mulai

    Rp3.699.900

    KUKKO Complete Set of Separators and Pulling Device (Kit Penarik Laher)
    Deskripsi:
    Product 15-K 4-piece pulling device set with separation diameter 8 mm - 60 mm & reach 250 mmThe 4-piece pulling device set 15-K is used for Pulling ball bearings, roller bearings, inner rings, and other flat-lying parts in trade, industry, and workshops when there is not enough space for jaws. The separating-and-pulling process is capable of gently separating those parts first before they can be pulled from the outside. This 4-piece set includes one pulling device and one puller, as well as a pair of extensions, ensuring the full range of applications. Application To pull ball bearings, roller bearings, inner rings, and other flush-mounted parts in craft, industry, and workshop. Spare Parts 015122side bolt with nut for pulling devices 15-K, 15-0 018175Side screw for puller 17-K, 18-0, 15-K 15-0Pulling device with separation diameter 8 mm - 60 mm, 21 mm usable cutting depth (mounting thread M10) 18-0Puller, up tospread, 150 mm reach M10 18-0-TCrossbar for puller 17-K, 18-0, 15-K 19-1-PTwo extensions for pullers (100 mm extension, mounting thread M10) 612130Mechanical pressure spindle Ø 12 mm for spindle thread M 12x1,5, 130 mm length, 4,5 mm thread
    atribut:
    • Global Sales Capability Given: Yes (REACH, RoHS, POP, PROP65, TSCA)
  11. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  12. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    41%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  13. MIGISHITA Pressure Gauge (Manometer / Alat Ukur Tekanan)
    48%
    Mulai

    Rp389.900

    MIGISHITA Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Excellent durability.- Can not be used for steam.
    atribut:
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  14. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  15. NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    42%
    Mulai

    Rp1.199.900

    NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  16. monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  17. LESTON Pressure Gauge (Manometer / Alat Ukur Tekanan)
    33%
    Mulai

    Rp119.900

  18. Wiebrock Pressure Gauge 2.5inch Bottom (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    Wiebrock Pressure Gauge 2.5inch Bottom (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/4 NPT
    • Drat Material: Brass
    • Size (inch): 2.5
    • Size (mm): 63
Daftar Harga water pressure gauge Terbaru November 2026
NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Rp1.799.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
ANEST IWATA Hand Pressure Gauge (Pengukur Tekanan Tangan)Rp989.900
MIGISHITA Glycerine Pressure GaugeRp1.199.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp169.900
Onda Gate Valve (Stop Kran)Rp119.900
CEJN Pressure Gauge DS63 (Manometer / Alat Ukur Tekanan)Rp599.900
monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer / Alat Ukur Tekanan)Rp139.900
monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp149.900
monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)Rp129.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)